GXAR351FM02LE
MicroMist™ Nebulizer
0.2 mL/min with EzyFit & EzyLok
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
SB.32
quality
0.2 mL/min with EzyFit & EzyLok
manufacturer/tradename
(AR35-1-FM02LE)
compatibility
Nu Instruments Nu Plasma
Looking for similar products? Visit Product Comparison Guide
General description
- Includes EZT-025 EzyFit Connector with 0.25mm ID x 1.3mm OD x 700mm L tubing (1 unit)
- Includes EL-1 EzyLok Connector Kit
- Suggested Gas Flow 1 L/min
- Suggested Sample Uptake 0.2 mL/min
Legal Information
MicroMist is a trademark of Glass Expansion Pty Ltd
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service