Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GXAR301FM04E

Supelco

MicroMist Nebulizer

0.4 mL/min with EzyFit & EzyLok

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
SB.32

quality

0.4 mL/min with EzyFit & EzyLok

manufacturer/tradename

(AR30-1-FM04E)

compatibility

Agilent/Varian Liberty Series II Axial
Analytik Jena/Bruker, Varian aurora M90, 800-MS Series, ICP-MS
Leeman/Teledyne Leeman Series Axial/DV, Prodigy, Profile
Leeman/Teledyne Leeman Series Radial, Prodigy, Profile
PerkinElmer Elan 500, 5000, 6000, 9000
PerkinElmer Elan 6100DRC, DRC II, DRC-e
PerkinElmer Optima 3000RL, 3100RL, 3200RL
SII NanoTechlology/Seiko SPS/SPQ Series
Shimadzu 1000, 5000, 7000, 8000, 9000 Series

Looking for similar products? Visit Product Comparison Guide

General description

  • Includes EZT-050 EzyFit Connector with 0.50mm ID x 1.3mm OD x 700mm L tubing (1 unit)
  • Includes EL-1 EzyLok Connector Kit
  • This nebulizer supersedes AR30-1-FM04
  • Suggested Gas Flow 1 L/min
  • Suggested Sample Uptake 0.4 mL/min

Legal Information

MicroMist is a trademark of Glass Expansion Pty Ltd

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service