Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

DLW354253

Sigma-Aldrich

Corning® Cell Recovery Solution 100 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352202
Pricing and availability is not currently available.

sterility

sterile; 0.2 μm filtered

form

solution

impurities

bacteria, tested
fungi, tested
mycoplasma, tested

shipped in

wet ice

Storage temp.

2-8°C

General description

Corning® cell recovery solution, 100 mL, enables the recovery of cells cultured on Corning® Matrigel® basement membrane matrix for subsequent biochemical analyses.

Quality

Tested for ability to depolymerize a 1 mm thick layer of gelled matrigel matrix after one hour at 2 °C to 8 °C. Filtered (0.2 μm membrane) and tested for bacteria, fungi, and mycoplasma

Physical form

Non-enzymatic proprietary solution.

Storage and Stability

Stable for at least three months at 2 °C to 8 °C.

Legal Information

Corning is a registered trademark of Corning, Inc.
Matrigel is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service