Meditsinskaia parazitologiia i parazitarnye bolezni, (3)(3), 49-53 (1989-05-01)
Results of the studies of large intestine microflora, enterokinase and alkaline phosphatase activity in the feces of 298 children and adults suffering from trichocephaliasis are presented. Intestinal dysbacteriosis was observed in 51.7% cases, increased enterokinase activity, in 57.6% cases and
African journal of medicine and medical sciences, 10(1-2), 63-67 (1981-03-01)
Pyrantel pamoate at a dose of 10 mg/kg body weight daily for 2 or 3 days was found to be more effective against Ascaris than both a regimen of bephenium hydroxynaphthoate (2.5 g base) and piperazine citrate (2-3 g) given
Effectiveness of seasonal community-based mass-expulsion chemotherapy in the control of human hookworm infections in endemic communities.
Meditsinskaia parazitologiia i parazitarnye bolezni, (5)(5), 41-44 (1991-09-01)
The effect of mebendazole on the gastric and intestinal mucosa was studied in 52 intact white rats. It was shown that the drug caused a significant damage to the mucosa, especially of goblet cells of villi and crypts and interfere
The American journal of clinical nutrition, 35(6), 1442-1451 (1982-06-01)
The efficacy of salt fortified with iron (FePO4 and NaHSO4) to control anemia was investigated by large scale field trials in three rural areas and one urban area located in different parts of India, each covering a total population of
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.