99573
Silica gel on TLC plates
L × W 10 cm × 10 cm, silica gel matrix, with fluorescent indicator 254 nm
About This Item
material
glass support
silica gel matrix
quality
with fluorescent indicator 254 nm
feature
binder Polymeric
fluorescent indicator
manufacturer/tradename
Sigma-Aldrich
technique(s)
thin layer chromatography (TLC): suitable
L × W
10 cm × 10 cm
layer thickness
250 μm
particle size
8.0-12.0 μm
pore size
60 Å medium pore diameter
Looking for similar products? Visit Product Comparison Guide
General description
a. Aquagel - pores are filled with water
b. Xerogel - by the process of evaporation, aqueous phase in the pores are removed
c. Aerogel - solvent is removed by supercritical extraction[1]
Application
Other Notes
105628
Storage Class
13 - Non Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service