95325
Micro particles based on melamine resin, nile blue-marked
size: 9 μm
Synonym(s):
Melamine-formaldehyde resin
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
MDL number:
UNSPSC Code:
41116107
form
aqueous suspension
particles
concentration
2.5% (solids)
particle size
9 μm std dev <0.15 μm, coeff var <2%
fluorescence
λex 633 nm; λem 672 nm
format
neat
Looking for similar products? Visit Product Comparison Guide
Analysis Note
For every lot, exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service