Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

84977

Supelco

Serdolit III

particles (spherical)

Synonym(s):

Copolymer of styrene, ethylstyrene and divinylbenzene

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12181503

form

particles (spherical)

Quality Level

technique(s)

LPLC: suitable

surface area

~1000 m2/g

loss

~50% loss on drying, 110 °C

matrix

apolar polystyrene/DVB matrix, macroporous

matrix active group

polymer

particle size

0.3-1 mm

pore size

~20 nm spec. pore size

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Application

especially suited for the solid phase extraction (SPE) of water miscable organic compounds from water

Legal Information

Serdolit is a trademark of Serva Electrophoresis GmbH

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service