Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

81763

Supelco

Micro particles based on melamine resin, rhodamine B-marked

analytical standard, size: 9 μm

Synonym(s):

Melamine-formaldehyde resin

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107

grade

analytical standard

form

aqueous suspension
particles

concentration

2.5% (solids)

particle size

9 μm std dev <0.2 μm, coeff var <3%

fluorescence

λex 540 nm; λem 584

format

neat

Looking for similar products? Visit Product Comparison Guide

Analysis Note

For every lot, exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service