Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

80476

Supelco

Timestrip Plus Duo 10 °C and 34 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

description

Irreversible, single use

quality

Quality Assurance: Produced under ISO9001:2008

shelf life

limited shelf life, expiry date on the label

storage condition

room temperature (at 20-80% humidity)

parameter

at 10°C: 3 days (A), 8 days (B), 14 days (C) run-out window (calibrated at +12 °C)
at 34°C: 3 hours (D) run-out window (calibrated at +37 °C)

size

80 mm × 19 mm

General description

Timestrip® PLUS Duo indicator is a small, self-adhesive double temperature indicator. It monitors two ascending temperature thresholds in one label indicating a) if and for how long cold chain conditions (10°C) have been compromised and b) if such a labelled product has been exposed to a very high temperature (34°C).

Visit our Timestrip Web Portal to learn more

Application

Manual activation buttons on bottom. Windows A, B, C or D turn blue if threshold temperatures are breached for the time thresholds indicated.

Packaging

80476-10EA: 10 labels in sachet
80476-100EA: 100 labels in sachet
80476-500EA: 500 labels in sachet

Components

Non-toxic, polymeric assembly multilayer and aluminum-plastic laminate encapsulating colored liquid chemicals

Specifications

  • Threshold temperatures: 10°C/50°F and 34°C/93°F
  • Threshold times at 10°C: 3 days (A), 8 days (B), 14 days (C)
  • Threshold time at 34°C: 3 hours (D)
  • Usage: calibrated to an isothermal temperature of +12°C (A-C) and +37°C (D) resp.
  • Time accuracy: ±15% in time under isothermal conditions

Legal Information

Timestrip is a registered trademark of Timestrip Limited
Timestrip Plus is a trademark of Timestrip Limited

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service