Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

78536

Supelco

Cellulose fibers on PET- TLC foils

cellulose matrix

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711

material

PET support
cellulose matrix

feature

binder Proprietary
fluorescent indicator: no

packaging

pkg of 25 ea

manufacturer/tradename

Sigma-Aldrich

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

100 μm ± 30 μm

particle size

2-20 μm

Looking for similar products? Visit Product Comparison Guide

Other Notes

this product will be discontinued, please find the alternative product here :
105577

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service