Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

77523

Supelco

Micro particles based on polymethacrylate

analytical standard, size: 30 μm

Synonym(s):

PMMA microbeads, PMMA microspheres, 2-Propenoic acid,2-methyl homopolymer, 2-methyl-2-propenoic acid homopolymer, Microparticles based on PMAA, Microparticles based on poly(methacrylic acid), Polymethacrylate

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24

grade

analytical standard

Quality Level

form

particles
suspension

concentration

10% (solids)

particle size

30 μm std dev <0.8 μm, coeff var <3%

format

neat

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Polymethacrylate-based microparticles are a size standard, fit for the analysis of particle size distribution (PSD) of test samples.
The particle diameter of 30 μm is measured using Coulter Multisizer.

Application

Used to develop and calibrate particle size analyzers.
Also used as a test standard in imaging application such as coherent anti-Stokes Raman scattering (CARS) microspectroscopy.

Features and Benefits

  • suitable for routine instrument calibration checks, testing and corrections
  • traceable to Community Bureau of Reference (BCR) standards
  • available in 5 mL pack size as a neat sample

Analysis Note

The exact values for particle size and standard deviation are determined for each lot and may be found on the certificate of analysis. These values are determined with an accuracy of 0.01 μm (Coulter Multisizer). Polymethacrylate based particles have a narrow size distribution and spherical shape. They are stable at temperatures of up to 100 °C Density is 1.22 g/cm3. The surface is negatively charged. Good biocompatibility and reduced nonspecific protein binding are characteristic.

Storage Class

12 - Non Combustible Liquids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Specific features of human monocytes activation by monophosphoryl lipid A
Chentouh R, et al.
Scientific reports, 8(1), 1-13 (2018)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service