Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

75845

Supelco

Micro particles based on melamine resin, carboxylate-modified

size: 3 μm

Synonym(s):

Micro beads from MF, carboxylate-modified

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24

Quality Level

product line

BioChemika

form

aqueous suspension
particles

crosslinking

100 % cross-linked

concentration

10% (solids)

surface coverage

reactive groups >0.1 mmol/g polymer

particle size

3 μm std dev <0.1 μm, coeff var <3%

format

neat

Looking for similar products? Visit Product Comparison Guide

General description

Carboxylate-modified melamine resin-based microparticles are a particle size standard, ideal to profile the particle size distribution (PSD) of test samples.
The particle diameter of 3 μm is characterized by using Coulter Multisizer.

Application

Used to qualify, monitor and test particle size equipment.

Features and Benefits

  • suitable for routine instrument calibration checks and corrections
  • qualified according to Community Bureau of Reference (BCR) standards
  • available in 10 mL pack size as a neat sample

Storage Class

12 - Non Combustible Liquids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service