Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

72985

Millipore

Brain extract from porcine brain

suitable for microbiology

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116130
NACRES:
NA.85

biological source

Porcine brain (

)

Quality Level

form

powder

shelf life

limited shelf life, expiry date on the label

composition

amino N, ≥3.0%
total nitrogen, ≥10.0%

impurities

≤15.0% ash

loss

≤6.0% loss on drying

pH

7.0±0.5 (25 °C, 2% in H2O)

solubility

H2O: 2%, clear, slightly yellow to light brown

application(s)

microbiology

application

A specially formulated preparation of dried extract of pork brains supplied as a light, yellow-brown fine powder. It is a suitable substitute for Bovine Brain Infusion in selected microbiological culture media.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service