Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

72703

Supelco

Cellulose fibres on TLC-plates

cellulose matrix

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
eCl@ss:
32110504

material

cellulose matrix
glass support

feature

binder Proprietary
fluorescent indicator: no

manufacturer/tradename

Sigma-Aldrich

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

250 μm ± 30 μm

particle size

2-20 μm

Looking for similar products? Visit Product Comparison Guide

General description

Cellulose fibers due to their molecular structure, acts as an excellent matrix for designing the bioactive and biocompatible materials. Cellulose fibers are made up of bundles of several thinner fibers.[1]

Application

Cellulose fibres on TLC-plates may be used in HPTLC and TLC.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Preparation and characterisation of nanofibrous cellulose plate as a new solid support for microbial culture
Deguchi, Shigeru, et al.
Soft Matter, 3, 1170-1175 (2007)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service