Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

71178

Supelco

Sodium ionophore II - cocktail A

Selectophore

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
26111700

product line

Selectophore

form

liquid

composition

2-nitrophenyl octyl ether, 89.5%
sodium ionophore II (ETH 157), 10.0%
sodium tetraphenylborate, 0.5%

General description

Visit our Sensor Applications portal to learn more.

Packaging

Bottomless glass bottle. Contents are inside inserted fused cone.

Other Notes

Ready-to-use membrane solution for the preparation of ion-selective microelectrodes for extracellular studies[1]

Legal Information

Selectophore is a trademark of Merck KGaA, Darmstadt, Germany

Storage Class

10 - Combustible liquids

wgk_germany

WGK 3

flash_point_f

>230.0 °F

flash_point_c

> 110 °C

ppe

Eyeshields, Gloves


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

D Ammann et al.
Neuroscience letters, 57(3), 267-271 (1985-06-24)
A Na+-selective microelectrode based on a synthetic neutral carrier (ETH 157) is described. The selectivities in respect to K+, Ca2+ and Mg2+ are adequate for extracellular measurements of Na+ activities. Microelectrodes with tip diameters of about 0.7 micron have an
Huilong Zhang et al.
International journal of molecular sciences, 19(12) (2018-12-19)
CDPKs (Ca2+-Dependent Protein Kinases) are very important regulators in plant response to abiotic stress. The molecular regulatory mechanism of CDPKs involved in salt stress tolerance remains unclear, although some CDPKs have been identified in salt-stress signaling. Here, we investigated the

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service