Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

613029

Supelco

Sodium acetate + water in deuterium oxide, 99.9 atom % D

50 mM in D2O (99.9 atom % D), water 1 %

Synonym(s):

Sodium acetate solution

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12142201
NACRES:
NA.24

composition

water, 1%

Quality Level

concentration

50 mM in D2O (99.9 atom % D)

technique(s)

LC-NMR: suitable
NMR: suitable

bp

102 °C

density

1.104 g/mL at 25 °C

format

multi-component solution

Application

For use in LC-NMR

Storage Class

12 - Non Combustible Liquids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, multi-purpose combination respirator cartridge (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service