Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

60767

Supelco

Silica gel on TLC plates

L × W 10 cm × 20 cm , w/ concentration zone, with concentration zone

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
41115711

material

glass support
silica gel matrix

quality

with concentration zone

feature

binder Proprietary
fluorescent indicator

manufacturer/tradename

Sigma-Aldrich

technique(s)

thin layer chromatography (TLC): suitable

L × W

10 cm × 20 cm , w/ concentration zone

layer thickness

250 μm

plate L × W

10 cm × 20 cm

particle size

17 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

General description

Silica gel is a rigid 3D network of colloidal silica.[1] It is exclusively used as a support material for the active titanium(III) centers in Ziegler-Natta catalysts. Silica gel allows a controlled fragmentation resulting in the formation of uniform polymer particles with narrow particle size distribution and high bulk density.[2] Silica gel is classified as below:
a. Aquagel - pores are filled with water
b. Xerogel - by the process of evaporation, aqueous phase in the pores are removed
c. Aerogel - solvent is removed by supercritical extraction[1]

Application

Silica gel on TLC Plates was used in thin layer chromatography.[3]

Other Notes

this product will be discontinued, please find the alternative product here :
111846

Storage Class

11 - Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Mingfu Wang et al.
Journal of agricultural and food chemistry, 51(3), 601-608 (2003-01-23)
Artichoke leaf is an herbal medicine known for a long time. A systematic antioxidant activity-directed fractionation procedure was used to purify antioxidative components from the aqueous methanol extractions of artichoke heads and leaves in this study. Seven active polyphenolic compounds
A simple method for production of pure silica from rice hull ash
Kalapathy, U., A. Proctor, and J. Shultz.
Bioresource Technology, 73, 257-262 (2000)
Silica gel supported zirconocene dichloride/methylalumoxane catalysts for ethylene polymerization: Effects of heterogenation on activity, polymer microstructure and product morphology.
Janiak, Christoph, and Bernhard Rieger.
Angew. Makromol. Chem., 215, 47-57 (1994)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service