Spectrochimica acta. Part A, Molecular and biomolecular spectroscopy, 103, 199-204 (2012-12-25)
Good quality single crystals of potassium dihydrogen orthophosphate (KDP) were grown with different doping concentration of Glycine by conventional solution technique in aqueous solution. X-ray diffraction study has been carried out in order to see the effect of dopant on
Applied biochemistry and biotechnology, 168(8), 2297-2308 (2012-10-17)
(S) -3-Chloro-1-(2-thienyl)-1-propanol was synthesized by the asymmetric reduction of 3-chloro-1-(2-thienyl)propanone with liquid-core immobilized Candida pseudotropicalis 104. The optimum time was 28 h for the re-cultivation of immobilized cells. The optimum film solvent for the liquid-core capsule was 0.3 % chitosan (M (w)
Journal of industrial microbiology & biotechnology, 40(2), 235-244 (2012-11-28)
Secondary metabolites such as antibiotics are typically produced by actinomycetes as a response to growth limiting stress conditions. Several studies have shown that secondary metabolite production is correlated with changes observed in actinomycete pellet morphology. Therefore, we investigated the correlation
The Journal of chemical physics, 138(2), 024901-024901 (2013-01-17)
The efflorescence of an individual KH(2)PO(4) droplet on Teflon substrate was investigated by micro-Raman spectroscopy. With the decrease of relative humidity (RH) from 98.0% to 73.0%, the KH(2)PO(4) droplet lost water gradually and entered into supersaturated state, which was reflected
Spectrochimica acta. Part A, Molecular and biomolecular spectroscopy, 104, 310-314 (2013-01-01)
Potassium Dihydrogen Phosphate (KDP) doped with L-aspartic acid has been grown by solvent slow evaporation technique from a mixture of aqueous solution of KDP and 0.7% of L-aspartic acid at room temperature. The grown crystals were characterized by powder X-ray
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.