Journal of the American Chemical Society, 130(22), 7148-7152 (2008-05-06)
(-)-Quinocarcin (1) has been synthesized in a longest linear sequence of 22 steps from 3-hydroxybenzaldehyde in 16% overall yield. The Pictet-Spengler reaction of L-tert-butyl-2-bromo-5-hydroxy phenylalanate (17), synthesized according to Corey-Lygo's enantioselective alkylation process, with benzoxyacetaldehyde (12) under mild acidic conditions
Spectrochimica acta. Part A, Molecular and biomolecular spectroscopy, 59(7), 1541-1548 (2003-04-26)
The spectral and structural changes, caused by the conversion of the 3-hydroxybenzaldehyde molecule into the corresponding oxyanion have been studied by IR spectra, and MP2 and DFT force field calculations. The conversion causes a 13 cm(-1) decrease in the frequency
Spectrochimica acta. Part A, Molecular and biomolecular spectroscopy, 87, 194-198 (2011-12-24)
Novel organic nonlinear optical (NLO) material 3-hydroxybenzaldehyde (3HBA) single crystals have been grown by modified vertical Bridgman technique using the single and double wall ampoules with nano translation. Single crystal X-ray diffraction analysis reveals that 3HBA crystallizes in orthorhombic system
Letters in applied microbiology, 22(2), 115-120 (1996-02-01)
Desulfovibrio desulfuricans ATCC 27774 was screened for reactivity against aromatic compounds during lactate-dependent, nitrate-dissimilating growth. Only aromatic aldehydes (benzaldehyde, 2-hydroxybenzaldehyde, 3-hydroxybenzaldehyde, 4-hydroxybenzaldehyde, vanillin, iso-vanillin and o-vanillin) were reactive and, with the exception of 2-hydroxybenzaldehyde, were stimulatory to lactate-dependent growth. Aromatic
Spectrochimica acta. Part A, Molecular and biomolecular spectroscopy, 77(5), 1025-1033 (2010-10-05)
Ab initio conformers and dimers have been computed at RHF and B3LYP/6-31G* levels for isomers 2-chloro-3-hydroxybenzaldehyde and 3-chloro-4-hydroxybenzaldehyde to explain the observed infrared absorption and Raman vibrational spectral features in the region 3500-50 cm(-1). The position of the chlorine in
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.