Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

443174

Supelco

Activity standard solution for fluoride electrode (100 ppm as fluoride)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
26111700
PubChem Substance ID:
NACRES:
NB.61

description

for ion-selective electrodes

Quality Level

bp

100 °C/750 mmHg

density

1 g/mL at 25 °C

General description

Activity standard solution consists of sodium fluoride solution.
Visit our Sensor Applications portal to learn more.

Application

It may be used as calibration standard in determination of fluoride in bones using fluoride electrode.[1]

Storage Class

12 - Non Combustible Liquids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, multi-purpose combination respirator cartridge (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Determination of fluoride in bone with the fluoride electrode.
Singer, Leon, and Wallace David Armstrong
Analytical Chemistry, 40.3, 613-614 (1968)
Brian T Bennett et al.
Materials science & engineering. C, Materials for biological applications, 100, 665-675 (2019-04-06)
The wound healing process in the soft tissues adjacent to percutaneous implants induces "epithelial downgrowth", and subsequently, a sinus tract around the device. This provides an optimal environment for bacterial colonization and proliferation. In an attempt to arrest downgrowth and

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service