Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

32978

Supelco

Ph Eur 5.0 GC Calibration Solution for Residual Solvents

in DMSO (varied)

Synonym(s):

Ph Eur 5.0 Calibration Mix for GC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116107
Product 32978 is not currently sold in your country. Contact Technical Service

grade

analytical standard

Quality Level

shelf life

limited shelf life, expiry date on the label

packaging

pkg of 1 × 2 mL

concentration

in DMSO (varied)

technique(s)

HPLC: suitable
gas chromatography (GC): suitable

format

multi-component solution

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

    Benzene 200 ppm
    Carbon tetrachloride 400 ppm
    1,2-Dichloroethane 500 ppm
    1,1-Dichloroethylene 800 ppm
    Trichloroethylene 1500 ppm

Storage Class

10 - Combustible liquids

wgk_germany

WGK 1

flash_point_f

188.6 °F - closed cup

flash_point_c

87 °C - closed cup

ppe

Eyeshields, Gloves, multi-purpose combination respirator cartridge (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service