Applied and environmental microbiology, 54(7), 1864-1867 (1988-07-01)
The microbial degradation of a number of 14C-labeled, recalcitrant, aromatic pollutants, including trichloroguaiacol and di-, tri-, and pentachlorophenol, was investigated in aquatic model systems in the laboratory. Natural, mixed cultures of microorganisms in the water from a brown-water lake with
Chlorophenols are used worldwide as broad-spectrum biocides and fungicides. They have half-life times in water from 0.6 to 550 h and in sediments up to 1700 h and, due to their numerous origins, they can be found in wastewaters, groundwaters
Canadian journal of physiology and pharmacology, 62(8), 971-975 (1984-08-01)
The disappearance rates of 2,4- and 3,4-dichlorophenol in a small stream were studied and were shown to be first order with respect to either distance or time of flow. Both chlorophenols disappeared at approximately the same rate with average half-lives
Journal of the American Chemical Society, 131(18), 6356-6357 (2009-05-07)
There is great interest in molecules capable of inhibiting the interactions between p53 and its negative regulators hDM2 and hDMX, as these molecules have validated potential against cancers in which one or both oncoproteins are overexpressed. We reported previously that
Applied and environmental microbiology, 57(8), 2293-2301 (1991-08-01)
The reductive dechlorination of pentachlorophenol (PCP) was investigated in anaerobic sediments that contained nonadapted or 2,4- or 3,4-dichlorophenol (DCP)-adapted microbial communities. Adaptation of sediment communities increased the rate of conversion of 2,4- or 3,4-DCP to monochlorophenols (CPs) and eliminated the
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.