Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

28652-U

Hamilton® 1725N syringe

volume 250 μL, needle size 26s ga (cone tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

cone tip stainless steel (point style 1)

needle size

26s ga (cone tip)

description

1725N
gastight

feature

GASTIGHT® Syringe, Fixed Needle

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 203078

needle L

51 mm (2 in.)

volume

250 μL

compatibility

for use with CTC A200S PAL Instruments (cemented needle)

Looking for similar products? Visit Product Comparison Guide

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service