Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

26736

7000 series repair kits

for use with Hamilton 7101 KH

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle (point style 2)

needle size

22s ga (bevel tip)

description

7101KH

feature

(Kit includes needle, plunger wire, ferrule, and instructions.)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 17890

needle L

70 mm (2.75 in.)

volume

1 μL

compatibility

for use with Hamilton 7101 KH

Looking for similar products? Visit Product Comparison Guide

General description

Kit includes needle, plunger wire, ferrule, and instructions.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service