Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

26715

Hamilton® Microliter syringes, cemented needle with 22° bevel

701 ASN, volume 10 μL, needle size 23s ga (bevel tip), needle L 43 mm (1.71 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle (point style 2)

needle size

23s ga (bevel tip)

feature

needle type ASN (fixed)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80398

needle L

43 mm (1.71 in.)

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton′s Microliter syringe is to be used for liquid injection. This syringe is made of with a glass barrel with a hand-fitted stainless steel plunger. The plunger is individually fitted to its matching syringe barrel. The plunger is not to be used with any other syringe. Glass barrel with fitted stainless steel plunger. The needle has a special 22° bevel.

Note: Do not use these syringes with the Merlin Microseal septa.

Application

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.[1] Syringes can be replaceable or cemented.[2]

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Kevin Robards, P. E. Jackson, Paul A. Haddad
Principles and Practice of Modern Chromatographic Methods, 83-83 (2012)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service