Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24570-U

Hamilton® Microliter syringe, cemented needle

75 ASN, volume 5 μL, needle size 23s-26s ga (cone tip), needle L 43 mm (1.71 in.), pkg of 1 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

cone tip stainless steel needle (point style 1)

needle size

23s-26s ga (cone tip)

feature

needle type N (cemented needle)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 87993

needle L

43 mm (1.71 in.)

volume

5 μL

compatibility

for use with Agilent/HP 7673 and 7683 autosampler

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton′s Microliter syringe is to be used for liquid injection. This syringe is made of with a glass barrel with a hand-fitted stainless steel plunger. The plunger is individually fitted to its matching syringe barrel.

The plunger is not to be used with any other syringe.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service