Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20908-U

Hamilton® syringe, 900 series

901N, volume 10 μL, needle size 26s ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

description

Microliter

feature

needle type N (cemented)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80360

needle L

51 mm (2 in.)

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

General description

Economical version of 800 series syringes.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service