Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20747

Hamilton® syringe, cemented needle with chaney adapter

701NCH, volume 10 μL, needle size 26s ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

feature

needle type N (cemented) with Chaney adapter

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80304

needle L

51 mm (2 in.)

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service