Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20417

Supelco

Three Layer Disc Septa

diam. 10 mm ( 13/32 in.), pack of 12

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

packaging

pack of 12

manufacturer/tradename

Hamilton 76005

technique(s)

gas chromatography (GC): suitable

diam.

10 mm ( 13/32 in.)

Looking for similar products? Visit Product Comparison Guide

General description

These septa feature a soft inner layer of silicone rubber sandwiched between hard outside layers. For use with GC inlet temperatures up to 200 °C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service