Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

17288

Supelco

Polyamide 6 on TLC-PET-foils

suitable for thin layer chromatography (TLC), PET foils

Synonym(s):

TLC-PET-foils Polyamide 6

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

material

PET support

form

PET foils

feature

binder Proprietary
fluorescent indicator: no

manufacturer/tradename

Sigma-Aldrich

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

100 μm

particle size

15.0-25.0 μm

Application

Polyamide 6 on TLC-PET-foils may be used in TLC, LPLC, paper chromatography, PET foil backing.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service