Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

16167

Sigma-Aldrich

SODOSIL RM 02

neutral

Sign Into View Organizational & Contract Pricing


About This Item

UBA Number:
08050025
UNSPSC Code:
12352000

technique(s)

GC/MS: suitable

pH

8-10 (20 °C, direct)

density

1.04-1.10 g/mL at 20 °C

application(s)

sample preparation

Reconstitution

The best cleaning results are achieved with = 2−5% for normal contamination. The cleaning time = 2−24 h depends on the degree of contamination and on the bath temperature. The action of ultra-sonic waves accelerates the cleaning operation considerably as does an increase in temperature. The cleaning solution can be prepared with tap water. The use of demineralisied water results in more optimum utilisation of baths.

Legal Information

SODOSIL is a trademark of Sigma-Aldrich Chemie GmbH

Storage Class

12 - Non Combustible Liquids

wgk_germany

WGK 2

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service