Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

15293

Sigma-Aldrich

Blotting-Nylon 66 membranes, type B, positive

sheet, pkg of 10 membranes

Synonym(s):

Nylon 66-Blotting membranes, type B

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

grade

Molecular Biology
for molecular biology

form

sheet

packaging

pkg of 10 membranes

size

215 mm × 215 mm

surface coverage

surface (quaternary ammonium groups) 100%

pore size

0.45 μm pore size

General description

Positively charged nylon membrane, strengthened with polyester; high tenside strength and breaking strength

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service