Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

09918

Supelco

Nano Silica Gel on TLC Plates

suitable for HPTLC, glass plates

Synonym(s):

Silica Gel Nano on TLC Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711

material

glass support
silica gel matrix

form

glass plates

feature

binder Organic
fluorescent indicator: no

manufacturer/tradename

Sigma-Aldrich

technique(s)

HPTLC: suitable
thin layer chromatography (TLC): suitable

L × W

10 cm × 10 cm

layer thickness

200 μm

particle size

6.0-9.0 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

Other Notes

this product will be discontinued, please find the alternative product here :
105631

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service