Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

07880

Supelco

Micro particles based on polymethacrylate

size: 2 μm

Synonym(s):

2-Propenoic acid,2-methyl homopolymer, 2-methyl-2-propenoic acid homopolymer, Microparticles based on PMAA, Microparticles based on poly(methacrylic acid), Polymethacrylate

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116105
NACRES:
NA.21

Quality Level

form

suspension

concentration

10% (solids)

particle size

2 μm std dev <0.2 μm, coeff var <3%

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Analysis Note

The exact values for particle size and standard deviation are determined for each lot and may be found on the certificate of analysis. These values are determined with an accuracy of 0.01 μm (Coulter Multisizer). Polymethacrylate based particles have a narrow size distribution and spherical shape. They are stable at temperatures of up to 100 °C Density is 1.22 g/cm3. The surface is negatively charged. Good biocompatibility and reduced nonspecific protein binding are characteristic.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service