06478
Amberlite™ IRA958 chloride form
chloride form, matrix acrylic copolymer (macroreticular), 13-45 mesh particle size
About This Item
Recommended Products
description
strongly basic
form
beads
parameter
79 °C Cl- form max. temp.
moisture
66-72%
technique(s)
LPLC: suitable
loss
~70% loss on drying, 110 °C
matrix
acrylic copolymer (macroreticular)
matrix active group
quaternary ammonium functional group
particle size
13-45 mesh
operating pH
0-14
capacity
0.8 meq/mL by wetted bed volume(Cl- form)
bulk density
45 lb/cu.ft
separation technique
anion exchange
Looking for similar products? Visit Product Comparison Guide
General description
Application
Legal Information
Storage Class
11 - Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service