Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

03953

Supelco

Lewatit® MonoPlus S 100 sodium form

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116105

form

beads

parameter

120 °C max. temp.

moisture

42-48%

technique(s)

LPLC: suitable

loss

40-50% loss on drying, 110 °C

matrix

styrene-divinylbenzene (gel)

matrix active group

sulfonic acid

uniform particle size

575 μm std dev ±50 μm

operating pH

0-14

capacity

2 meq/mL by wetted bed volume

density

1.28 g/mL (lit.)

bulk density

820 g/L

separation technique

cation exchange

Features and Benefits

Provides the filter bed with special properties: high exchange rate, very high utilization of the total capacity, low amount of washing water needed, almost linear skin-friction gradient for the entire height of bed, very good separation of the components in the mixed-bed filter.

Legal Information

Lewatit is a registered trademark of Lanxess Deutschland GmbH

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service