Toxicological sciences : an official journal of the Society of Toxicology, 118(2), 643-652 (2010-07-10)
Ethylene glycol monomethyl ether (EGME) is a widely used industrial solvent known to cause adverse effects to human and other mammals. Organs with high metabolism and rapid cell division, such as testes, are especially sensitive to its actions. In order
International journal of pharmaceutics, 357(1-2), 260-271 (2008-03-04)
The preparation of novel biocompatible polymeric nanoconstructs suitable to load sensitive bioactive protein agents is reported. Nanoparticles were prepared as based on hybrid polymeric matrices consisting of synthetic bioerodible alternating copolymers of maleic anhydride and n-butylvinylether hemiesterified with 2-methoxyethanol and
Occupational and environmental medicine, 61(8), 697-702 (2004-07-20)
To evaluate the protective effectiveness of gloves from occupational exposure to 2-methoxyethanol (2-ME); and to examine the association of 2-methoxyacetic acid (MAA) in urine and plasma collected simultaneously from low 2-ME exposure and high 2-ME exposure workers in a semiconductor
Colloids and surfaces. B, Biointerfaces, 87(2), 236-242 (2011-06-17)
Therapeutic properties of Dead Sea Water (DSW) in the treatment of skin diseases such as atopic dermatitis, psoriasis and photo aging UV damaged skin have been well established. DSW is in fact rich in minerals such as calcium, magnesium, sodium
Advanced materials (Deerfield Beach, Fla.), 27(31), 4578-4584 (2015-07-03)
By controlling the polymer/polymer blend self-organization rate, all-polymer solar cells composed of a high-mobility, crystalline, naphthalene diimide-selenophene copolymer acceptor and a benzodithiophene-thieno[3,4-b]thiophene copolymer donor are achieved with a record 7.7% power conversion efficiency and a record short-circuit current density (18.8
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.