03117928001
Roche
Quick Spin High Capacity Columns
pkg of 20 columns
About This Item
Recommended Products
General description
- maximal retention of unincorporated nucleotides (≥98%), and
- absence of DNase contaminaton according to the current Quality Control procedures.
Application
Features and Benefits
Recovery: =90% of DNA
Retention: =98% of unincorporated nucleotides
Sample size: 100 to 500 μl
Physical form
Storage and Stability
Other Notes
Storage Class
12 - Non Combustible Liquids
wgk_germany
WGK 1
flash_point_f
does not flash
flash_point_c
does not flash
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service