ZEQ7000T0C
Milli-Q® EQ 7000 Ultrapure Water Purification System
Produces ultrapure (Type 1) water from pure water with a distribution flow rate up to 2 L/min.
About This Item
Recommended Products
AC/DC input
100 V / 230 V, 50-60 Hz
Quality Level
product line
Milli-Q® EQ
packaging
pkg of 1 unit
parameter
≤2 L/min distribution flow rate (from POD)
≤2 L/min product water instant delivery rate
18.0 kg operating weight (39.7 lb)
300 L/day max. usage
resistivity
18.2 MΩ-cm, @25oC (Product Water)
system H
58.5 cm (23 in.)
76.7 cm (30.2 in.) , with POD on top position
system depth
35 cm (13.8 in.)
52 cm (20.5 in.) , with POD
system width
26.5 cm (10.4 in.)
34.2 cm (13.4 in.) , with POD attached
total organic carbon (TOC) residue
≤5 ppb (Product Water)
input
feed water nature pure water
output
product water quality: type 1 water (18.2 MΩ·cm)
conductivity
0.055 μS/cm at 25 °C (Ultrapure Water)
General description
A range of intelligent design features and technological innovations make the system easy to use and reduce its environmental footprint compared to the previous generation Milli-Q® Reference system.
The purification system works in combination with:
- A large, 7-inch (~18 cm) touchscreen interface that allows intuitive system control, rapid data access, and at-a-glance quality monitoring.
- The ergonomic Q-POD® dispenser that provides 3 flow rates, ‘Check & Dispense’ lights, and final polishing adapted to specific application needs.
Application
It is also recommended for use in life science areas such as cell biology, molecular biology, biochemistry and innovative detection methods.
Features and Benefits
- Delivers ultrapure water from a pure water source.
- IPAK Meta® and IPAK Quanta® polishing cartridges remove ions from pure water down to trace level.
- The Q-POD® dispenser offers agile delivery of water at 3 manually adjustable flow rates (< 2 L/min).
- ‘Check & Dispense’ lights on the Q-POD® arm ensure system readiness and an optimal dispense.
- One-touch volumetric dispensing, from 100 mL to 25 L, in 100 mL increments.
- Delivers consistent low total organic carbon (TOC = 5 ppb) ultrapure water.
- A user-friendly, intuitive HMI touchscreen simplifies system use and data access.
- At-a-glance quality monitoring gives essential water quality information (resistivity, temperature, TOC indication, and water circulation status) on the touchscreen interface.
- The inline TOC indicator measures TOC at the point of use. The measure appears on the display 90 seconds after each dispense.
- e-Sure tags present on all system consumables including Application POD-Paks give full data traceability.
- Flexible, space-saving installation options: on or under the bench, or wall mount.
- A convenient hands-free dispensing foot pedal option reduces the risk of contamination.
- Lab Close mode minimizes water and energy consumption when the system is not used for extended periods.
- Easy and carefree maintenance: Automatic alerts notify the need for cartridge replacement.
- Manufactured in an ISO 9001 and ISO 14001 certified production site.
- Select from a full range of services, including time-saving MyMilli-Q™ Digital Services.
Components
- A specific country box with the user manual in the local language and a power cord adapted to the local electrical network needs to be ordered in addition to this catalog number.
- The indicated price currently corresponds to the above catalog number only; it is subject to change at any time without notice.
- This catalog number contains the water purification unit and the HMI touchscreen.
- This catalog number does not include the ultrapure water Q-POD® dispenser, consumables, accessories, and other services that may be required for the installation and the correct operation of the water purification unit over time.
- Because our customers each have specific purified water needs, we recommend that you have your purchase validated by one of our specialists. We remain at your disposal to advise you, do not hesitate to Contact Us!
Other Notes
Legal Information
consumable
related product
Storage Class
11 - Combustible Solids
wgk_germany
nwg
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Explore the essential role of water in next-generation sequencing for accurate and efficient genomic analysis
Learn how water impurities can impact DNA sequencing from Sanger to Next-Gen, single cell sequencing and beyond. High purity water purified using ultrafiltration is optimal for successful sequencing and related techniques.
Learn how water impurities can affect PCR and related methodologies. High purity water purified using ultrafiltration is suitable for PCR and related techniques.
Learn about the importance of lab water quality on Chemical Oxygen Demand (COD) and Biochemical (or Biological) Oxygen Demand (BOD) testing in water and wastewater analysis. Find in-depth guidance to establish the optimal lab water solution for your environmental and process water testing.
Related Content
Learn how lab water quality can be assessed with conductivity, resistivity or TOC measurements.
How consistent is your lab’s water quality? Variations in purified water quality may be impacting your lab’s analysis and overall efficiency of operations. See how Milli-Q® lab water systems deliver confidence in consistency.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service