Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Y04D-02-5PK

Millipore

CellASIC ONIX plate diploid yeast cells (4 chamber, 5-7 micron)

The Y04 plates for Diploid Yeast Cells utilize a microfabricated silicone ceiling with a height similar to yeast cells to restrict their growth in a single focal plane & maintaining x,y position over time.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104923
eCl@ss:
32011202
NACRES:
NB.22

material

PMMA
glass
polycarbonate
polydimethylsiloxane (PDMS)

manufacturer/tradename

CellASIC® ONIX

W × L × H

85.48 mm × 127.76 mm × 14.35 mm

compatibility

for use with cells sized 5.0–7.0 μm

shipped in

ambient

General description

Device Configuration: 4 chamber

Application

Research Category
Cell Culture

Legal Information

CELLASIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class

12 - Non Combustible Liquids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

The DNA damage checkpoint regulates a transition between yeast and hyphal growth in schizosaccharomyces japonicus.
Kanji Furuya, Hironori Niki
Molecular Cell Biology, vol. 30 no. 12, 2909-2917 (2010)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service