Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XX8023EL0

Millipore

Fixed Speed Peristaltic Pump, 230 V/50 Hz

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105101
eCl@ss:
32012303
NACRES:
NB.24

AC/DC input

230 V, 50 Hz

material

polysulfone head (for pump)
silicone tubing
stainless steel chassis
steel case (painted)
steel head (for pump)

H

15 cm

L

20 cm
7.6 m

W

10 cm

tubing O.D. × I.D.

3/8 in. × 3/16 in.

weight

3.6 kg (7.9 lb)

shipped in

ambient

Principle

Pressure

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service