Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XX1504700

Millipore

All-Glass Filter Holder Assembly with funnel, fritted base, cap, clamp, 47 mm

All-Glass Filter Holder Assembly with funnel, fritted base, cap, clamp, 47mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809

material

anodized aluminum spring clamp(s)
borosilicate glass base
borosilicate glass funnel(s)
fritted glass support (for filter)
tubulated borosilicate glass cap

H

43 cm

filter diam.

47 mm

filtration area

9.6 cm2

flask capacity

1 L

flask diam.

14 cm

funnel capacity

300 mL

funnel diam.

7.6 cm

fitting

inlet funnel
6 mm (1/4 in.) O.D. outlet tubulated cap sidearm for vacuum

application(s)

filtration

compatibility

for use with All-Glass Filter Holder

shipped in

ambient

General description

REMOVE FROM SCOPE

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service