XX1104710
Sterifil holder, 250 mL, includes components (1) to (9)
About This Item
Recommended Products
material
polypropylene base (for holder)
polypropylene support screen(s) (for filter)
polysulfone cover (for funnel)
polysulfone cover (for receiver flask)
polysulfone flask (receiver)
polysulfone funnel(s)
silicone seal
silicone stopper
manufacturer/tradename
Sterifil®
technique(s)
vacuum filtration: suitable
H
20.3 cm (8 in.)
diam.
7.6 cm
filter diam.
47 mm
filtration area
13.8 cm2
fitting
inlet funnel
outlet holder stopper for standard 1 L filtering flask
application(s)
filtration
compatibility
for use with Sterifil Aseptic System
shipped in
ambient
General description
Depending upon membrane filter selection, the Sterifil products can be used for a variety of applications including bioburden monitoring and enumeration of organisms in samples.
Features & Benefits:
•Closed unit protects samples and filtrate from environmental contamination
•Device is autoclavable with membrane in place for sterile applications with less waste
•Optional hand pump allows for on-site filtration
Applications:
General Filtration, Field-based Filtration (with optional hand pump), Bioburden Monitoring, Counting Microorganisms, Filtration Processes Requiring Membrane to be Retained
Principle
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service