XX1004733
Glass base without screen, 47 mm
Accessories for filter holders for sample preparation.
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104909
eCl@ss:
32031613
material
borosilicate glass
diam.
47 mm
filtration area
9.6 cm2
fitting
No. 8 outlet stopper for standard 1 L and 4 L filtering flasks (perforated silicone)
application(s)
filtration
shipped in
ambient
General description
REMOVE FROM SCOPE
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service