Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XX1002540

Millipore

50 mL Filter Holder, 25 mm, stainless steel

50 mL Filter Holder, 25mm, stainless steel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

PTFE seal
anodized aluminum spring clamp(s)
borosilicate glass base
silicone stopper
stainless steel frit (for support)
stainless steel funnel(s)

Quality Level

H

12.6 cm

diam.

5.1 cm (2.0 in.)

filter diam.

25 mm

filtration area

2.8 cm2

funnel capacity

50 mL

fitting

inlet funnel
No. 8 outlet stopper for standard 1 L filtering flask (perforated silicone)

application(s)

filtration

compatibility

for use with Analytical Stainless Steel Filter Holder

shipped in

ambient

General description

25 MM Kits

25 MM - XX1012540

The analytical stainless steel filter holders are designed for the vacuum filtration of samples for bacteriological or particulate contamination analysis.

Replacement Products:
(Catalog Number, Description)
XX1002503 - Spring Clamp, 25 mm, aluminum
XX1002542 - Base with Support Screen, Gasket, and stopper

Features & Benefits:
•Available in three diamters with four available funnel sizes to accommodate samples up to 250 mL
•Holders with 250 mL funnel is equipped with a funnel lid, which can be vented using accessory filter unit
•Can be autoclaved or flame sterilized

Applications:
Bacteriological or Particulate Contamination Analysis

Application

50 mL Filter Holder, 25mm, stainless steel

Principle

Vacuum

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service