Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XX1002514

Millipore

Funnel,15 mL, borosilcate glass

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

borosilicate glass

Quality Level

diam.

25 mm

funnel capacity

15 mL

application(s)

filtration

shipped in

ambient

General description

25 MM Accessories

25 MM – XX1002514, XX1002505, XX1002502, XX1002532, XX1002535, XX1002503, XX1002508

The glass microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.

This item is an accessory item for the glass microanalysis filter holder.

Features & Benefits:
•Volume graduations clearly indicate sample volume
•Filter support available in fritted glass or stainless steel

Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)

Application

Accessories for filter holders for sample preparation.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service