Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XF2004755

Millipore

Stainless Steel Funnel, 100 mL

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

stainless steel funnel(s)

technique(s)

vacuum filtration: suitable

diam.

6.2 cm

funnel capacity

100 mL

application(s)

filtration

shipped in

ambient

Storage Class

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service