Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

TANKS6LUV

Milli-Q

Automatic Sanitization Module (ASM)

120 V with Water Sensor, ASM prevents the growth and the resulting biofilm formation

Synonym(s):

Automatic Sanitization Module (ASM) 120 V with Water Sensor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190

AC/DC input

120 V, 60 Hz

packaging

pkg of 1 unit

compatibility

for use with tanks

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

The Automatic Sanitization Module (ASM) is designed to prevent the growth and proliferation of bacteria and the resulting biofilm buildup - an accumulation of organic material made up of active and dead organisms, on the inner surface of SDS reservoirs.
Maintaining high purity water with low bacteria levels during storage is critical. If left to proliferate, trace levels of microorganisms present in pure water compromise water quality.

ASM module with added water sensor option, can isolate the water system from the mainline, should any leakage be detected. The ASM display will show the time and date water was detected along with instructions on how to reset this function.

Application

ASM is used with 30, 60, 100 L PE (polyethylene) reservoirs to protect stored water quality.

Features and Benefits

  • Eliminates the need for chemical sanitization and mechanical scrubbing.
  • The water sensor (option with ASM module) prevents any water leakages.
  • 254 nm low-pressure mercury-vapor lamp; selected for its germicidal effectiveness.
  • Pre-programmed intervals of 10 min/day automatic UV illumination for optimized efficiency.
  • Additional programmable and manual UV exposure possible to meet critical application requirements.
  • Up to 60 min/day of UV exposure for total flexibility.
  • UV lamp exchange alarm for optimum performance easy maintenance.
  • Compact design allowing installation on top of the SDS storage tank and saves laboratory space.
  • Recovery of all operating parameters in case of a power failure.
  • Choice of language display and real time clock for maximum convenience.
  • Clear LCD display and control panel to program date and time settings, UV cycles and UV lamp operation.

Other Notes

Directions for Use

  • Organism Retention: bacteria
  • Mode of Action: UV
  • Application: biochemical and pharmaceutical laboratories
  • Intended Use: water purification
  • Instructions for Use: This item provides water exposed to bactericidal UV lamp. Please refer to "User Manual Automatic Sanitization Module", chapter "ASM installation" in the package.
  • Storage Statement: Store in dry location.
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service