Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLCRT13NL

Millipore

Millex hydrophobic PTFE syringe filter

pore size 0.45 μm, diam. 13 mm, non-sterile

Synonym(s):

0.45 μm PTFE syringe filter, Millex-LCR syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24
Pricing and availability is not currently available.

material

PTFE membrane (hydrophilic)
high-density polyethylene
high-density polyethylene housing

sterility

non-sterile

product line

Millex

feature

holdup volume≤ 25 μL (after air purge)
hydrophobic

manufacturer/tradename

Millex

parameter

45 °C max. temp.
7 bar max. inlet pressure (100 psi)

technique(s)

analytical sample preparation: suitable

H

48.2 mm

diam.

13 mm

filtration area

0.65 cm2

volume

10 mL

pore size

0.45 μm pore size

input

sample type mild organic solution(s)
sample type aqueous solution(s)

fitting

female Luer-Lok® inlet connection
female Luer-Lok® inlet fitting
outlet tube

shipped in

ambient

General description

13mm Millex syringe filter with tube outlet

SLCRX13TL replaces SLCRT13NL
Filter Code: LCR

Packaging

non sterile

Specifications

For general laboratory use only

Physical form

Color Code: Natural inlet/natural outlet

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service