Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SC00B05RE

Millipore

Stericup Receiver Flask

500 mL, radio-sterilized, 12 flasks, for the storage of sterilized or clarified fluids

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104914
eCl@ss:
32031623
NACRES:
NB.24

material

polystyrene

Quality Level

sterility

sterile

manufacturer/tradename

Stericup®

parameter

45 °C max. temp.
500 mL process volume

H

147 mm

diam.

45 mm

test parameters

sample volume: 500 mL

fitting

45 mm inlet thread(s)
outlet bottle top (Universal)

compatibility

for use with Steritop Filter Units

shipped in

ambient

Legal Information

Stericup is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service